Zoro Homepage

Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 5 1/4 in L, 10 PK

  • Mfr # U04008.075.0525

  • Zoro # G9189415


product price: $40.99
/pk 10, $4.10/ea

Key Features

External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1 1/4 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04008.075.0525
Zoro #
G9189415
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
5 1/4 in
Head Width
1 1/4 in
Head Height
15/32 in
Thread Length
1 3/8 in
Head Diameter
1 1/4 in
Minimum Thread Length
1 3/8 in
Grip Size
3 7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Structural Bolt Type
Structural Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33 to 38
Globally Sourced
Globally Sourced
Thread Fit
2A
Dimensional Standards
ASME B18.2.6
Material Quality Standard
ASTM A490, ASTM F3125
Tensile Strength
120,000 psi
Includes Nut
No
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A490, ASTM F3125

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 5 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/8 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/4 in, Head Height 15/32 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products