Zoro Homepage

Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK

  • Mfr # U04008.062.0600

  • Zoro # G9682976


product price: $31.79
/pk 10, $3.18/ea

Key Features

External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
1 1/16 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04008.062.0600
Zoro #
G9682976
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
6 in
Head Width
1 1/16 in
Thread Length
1 1/4 in
Head Height
25/64 in
Head Diameter
1 1/16 in
Minimum Thread Length
1 1/4 in
Grip Size
4 3/4 in

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 6 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.