Grade A490, 7/8 in Structural Bolt, Plain Steel, 3 1/2 in L, 15 PK
Mfr # 1TU22
Zoro # G3303675
product price: $58.19
/pk 15, $3.88/eaKey Features
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8 in
Fastener Length
3 1/2 in
Head Width
1 7/16 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TU22
Zoro #
G3303675
UPC #
715005415758
Country of Origin
Unknown
Dimensions
Thread Size
7/8 in
Fastener Length
3 1/2 in
Head Width
1 7/16 in
Head Height
35/64 in
Thread Length
1 1/2 in
Minimum Thread Length
1 1/2 in
Head Diameter
1 7/16 in
Grip Size
2 in
Details
System of Measurement
Inch
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33
Structural Bolt Type
Structural Bolt
Tensile Strength
120,000 psi
Includes Nut
No
Dimensional Standards
ASME B18.2.6
Material Quality Standard
ASTM A325, ASTM F3125
Material Quality Standards
ASTM A325, ASTM F3125
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 3 1/2 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM A490 Type 1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/16 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.