Zoro Homepage

Grade B7, 3/4"-10 Hex Head Cap Screw, Plain Steel, 3 in L, 80 PK

  • Mfr # 7548BHH7

  • Zoro # G9673099


product price: $355.99
/pk 80, $4.45/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A193
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7548BHH7
Zoro #
G9673099
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A193
Item
Hex Head Cap Screw

Description

3/4-10X3 Heavy Hex Bolt Grade B7 ASTM A193 Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.