Grade B7, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 30 PK

  • Mfr # BH088C300N

  • Zoro # G2510363


product price:  $88.19
/pk 30, $2.94/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade B7 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH088C300N
Zoro #
G2510363
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade B7
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Cap Screws,B7/8-9X3 ASTM A354BD B,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.