
Grade BD, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4-3/4 in L, 25 PK
Mfr # BH100C475N
Zoro # G2510494
product price:Â $201.99
/pk 25, $8.08/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade BD Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BH100C475N
Zoro #
G2510494
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Fastener Length
4-3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade BD
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Description
Cap Screws,B1-8X4 3/4 ASTM A354BD,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.