Shop ZORO SELECT
See all product information
Create Account
Grade BD, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 250 PK
Mfr # BH050F200N
Zoro # G2508482
product price:Â
$
285.99
/pk 250, $1.14/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade BD Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH050F200N
- Zoro #
- G2508482
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade BD
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Standards
- ASTM A354BD
- Item
- Hex Head Cap Screw
- Thread Type
- UNF (Fine)
Description
Cap Screws,B1/2-20X2 ASTM A354BD,PK250, Package Quantity 250