Grade BD, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 40 PK

  • Mfr # BH075C600N

  • Zoro # G2510390


product price:  $181.99
/pk 40, $4.55/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade BD Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH075C600N
Zoro #
G2510390
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-10
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade BD
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

Cap Screws,B3/4-10X6 ASTM A354BD,PK40, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.