This item is Discontinued.

Zoro Select Grade BD, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 100 PK BH038C600N

This item is Discontinued.

Zoro Select

Grade BD, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 100 PK (Discontinued)

Mfr # BH038C600N
Zoro # G2509779
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BH038C600N
Zoro #
G2509779
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade BD
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)

Description

B3/8-16X6 MS90728, Alloy Steel B1821 Coarse Cap Screw Per ASTM A354BD Zinc Yellow DFAR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.