Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Bottle, Organic Impurities Test

  • Mfr # 5ZPY1

  • Zoro # G9174426


product price: $6.99
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5ZPY1
Zoro #
G9174426
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2.375 in
Labware Width - English
2.45 in
Depth
6"
Height
8"
Labware Screw Closure Size
38-400 mm
Labware Height - English
8 in
Screw Closure Size
38-400 mm
Width
2.45"
Labware Height - Metric
198 mm
Labware Depth - English
6 in
Neck Inside Diameter - Metric
27.7 mm
Mouth Size
Narrow
Overall Depth - Metric
152.4 mm
Overall Width - Metric
69.85 mm
Body Diameter - Metric
60.3 mm
Overall Height - Metric
198 mm
Minimum Screw Closure Size
38 mm

Details

Item
Graduated Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
12 oz.
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Nominal Capacity - English
46.5 oz
Labware Body Material
Type III Soda Lime Glass
Labware Nominal Capacity - Metric
375 mL
Graduation Range
75 to 200 mL
Labware Closure Type
Screw On
Labware Capacity - English
12 oz
Bottle/Jar Shape
Round
Labware Closure Liner Design
Flat
Labware Capacity - Metric
355 mL
Pre-Cleaned
None
Includes
Label
Bottle/Jar Type
Sampling
Graduation Subdivisions
130 mL, 200 mL, 75 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Closure Color
Black
Includes Closure
Yes
Glassware Class
B
Labware Clarity
Transparent
Labware Closure Liner Material
Polyethylene
Special Features
Designed for Organic Impurities test. Graduated at 2.5Oz 4.5oz and 7 OZ
Closure Type
Screw On
USP Specification
Type III
Capacity - Metric
350 mL
Closure Liner Design
Flat
Body Material
Glass
ASTM Specification
C40
Clarity
Transparent
Closure Included
Yes
Closure Color
Black
Maximum Graduation - Metric
0.35 L
Body Color
Clear
Graduated
Yes
Basic Material
Glass
Capacity - English
12 fl oz
Nominal Capacity - Metric
375 mL
Nominal Capacity - English
46.5 oz
Closure Liner Material
Polyethylene
Bottle Type
Sampling

Description

Graduated Bottle, Body Color Clear, Body Diameter - Metric 60.3 mm, Bottle Type Sampling, Capacity - Metric 350 mL, Capacity - English 12 fl oz, Overall Height - Metric 198 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.