Shop ZORO SELECT
See all product information
Create Account
Graduated Bottle, PP, 194mm H, PK6
- Mfr # 33703
- Zoro # G622760334
product price:Â
$
33.89
/pk of 6, $5.65/ea
Key Features
Graduated
Yes
Standards
FDA CFR 21
Basic Material
Plastic
Minimum Screw Closure Size
63 mm
Mouth Size
Wide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33703
- Zoro #
- G622760334
- UPC #
- 840287258554
- Country of Origin
- India
- Graduated
- Yes
- Standards
- FDA CFR 21
- Basic Material
- Plastic
- Special Features
- Leakproof, Screen Printed Volume Graduations for Sharp Contrast, Write-On Area for Labeling
- Autoclavable
- Yes
- Closure Liner Material
- Unlined
- Closure Material
- Polypropylene
- Individually Wrapped
- Not Individually Wrapped
- Capacity - Metric
- 1 L
- Numbers of Bottles Included
- 6
- Clarity
- Translucent
- Graduation Increments - Metric
- 100 mL
- ASTM Specification
- E438
- Closure Color
- Colorless
- Closure Type
- Screw-On
- Capacity - English
- 32 fl oz
- Body Material
- Polypropylene
- Closure Included
- Yes
- USP Specification
- Type I
- Body Color
- Colorless
- Shape
- Round
- Bottle Type
- Graduated
- Item
- Graduated Bottle
- Front Closure
- Screw-On
Dimensions
- Minimum Screw Closure Size
- 63 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 194 mm
- Neck Inside Diameter - Metric
- 52.2 mm
- Screw Closure Size
- 63-410 mm
Description
Graduated Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Graduated, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 194 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-410 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.