Shop ZORO SELECT
See all product information
Create Account
Graduated Bottle, PP, 99mm H, PK12
- Mfr # 33700
- Zoro # G822760943
product price:Â
$
25.59
/pk of 12, $2.13/ea
Key Features
Closure Material
Polypropylene
Graduated
Yes
Mouth Size
Wide
Basic Material
Plastic
Individually Wrapped
Not Individually Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33700
- Zoro #
- G822760943
- UPC #
- 840287258523
- Country of Origin
- India
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 99 mm
- Screw Closure Size
- 38-410 mm
- Minimum Screw Closure Size
- 38 mm
- Neck Inside Diameter - Metric
- 28.5 mm
Description
Graduated Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Graduated, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.