Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 100 mL

  • Mfr # UNICCTD100

  • Zoro # G110412158


product price: $34.19
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Capacity - Metric
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNICCTD100
Zoro #
G110412158
UPC #
840287248081
Country of Origin
India

Details

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Item
Graduated Cylinder
Capacity - Metric
100 mL
Basic Material
Glass
Volumetric Calibration
To Deliver (TD)
Capacity - English
3.4 fl oz
Body Color
Clear
Graduated
Yes
Base Shape
Hexagonal
ASTM Specification
E1272
Maximum Graduation - Metric
100 mL
Bumper Included
Yes
Graduation Increments - English
0.03 oz
Graduation Increments - Metric
1 mL
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type I
Minimum Graduation - Metric
10 mL
Body Material
Borosilicate Glass
Closure Included
No
Clarity
Transparent

Description

United Scientific graduated cylinders comply with ASTM E1272, Class A standards. They are individually serialized and certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and an individually certified certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.