Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 1000mL, Clear

  • Mfr # 8NEA0

  • Zoro # G3957125


product price: $26.89
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
100 to 1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NEA0
Zoro #
G3957125
UPC #
190735563076
Country of Origin
Germany

Dimensions

Labware Height - Metric
440 mm
Diameter
66 mm
Height
440mm
Labware Height - English
17.3 in
Body Diameter - Metric
66 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
100 to 1000mL
Glassware Class
B
Autoclavable
Yes
Labware Capacity - English
33.8 oz
Capacity
1000mL
Labware Body Color
Clear
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Labware Clarity
Transparent
Color
clear
Class
B
Material of Construction
Polymethylpentene
Item
Graduated Cylinder
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes
Minimum Graduation - Metric
100 mL
Maximum Graduation - English
33.81 oz
Clarity
Transparent
Bumper Included
No
Maximum Graduation - Metric
1 L
Body Color
Clear
Closure Included
No
Volumetric Calibration
To Contain (TC)
Capacity - English
33.8 fl oz
Base Shape
Hexagonal
Graduation Increments - Metric
10 mL
Body Material
Polymethylpentene
Graduation Increments - English
0.33 oz
Capacity - Metric
1 L
Basic Material
Plastic
Minimum Graduation - English
3.381 oz
Standards
DIN 12680

Description

Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.33 oz, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 66 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.