Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 1000mL, Glass, Clr, PK2

  • Mfr # 5YHY4

  • Zoro # G1526673


product price: $37.99
/pk 2, $19.00/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
50 to 1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHY4
Zoro #
G1526673
UPC #
190735561126
Country of Origin
China

Dimensions

Labware Height - Metric
440 mm
Diameter
70 mm
Labware Height - English
17.3 in
Height
440mm
Body Diameter - Metric
70 mm

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
50 to 1000mL
Autoclavable
Yes
Capacity
1000mL
Labware Body Color
Clear
Item
Graduated Cylinder
Special Features
Round Base, Spout
Labware Clarity
Transparent
Labware USP Specification
Type I
Labware Capacity - English
33.8 oz
Material of Construction
Borosilicate Glass
Color
clear
Series
Nitro
Includes
Spout
Closure Included
No
Clarity
Transparent
Body Color
Clear
Capacity - English
33.8 fl oz
Bumper Included
No
Graduated
Yes
Volumetric Calibration
To Deliver (TD)
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
1 L
Base Shape
Round
Basic Material
Glass
Minimum Graduation - Metric
50 mL
Body Material
Glass
Maximum Graduation - Metric
1 L
Graduation Increments - Metric
10 mL

Description

Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 70 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.