Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 1000mL, Polypropylene

  • Mfr # 9NNX3

  • Zoro # G3915152


product price: $20.99
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
100 to 1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9NNX3
Zoro #
G3915152
UPC #
190735563724
Country of Origin
Germany

Dimensions

Labware Height - Metric
440 mm
Diameter
66 mm
Labware Height - English
17.3 in
Height
440mm
Body Diameter - Metric
66 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
1,000 mL
Graduation Subdivisions
10 mL
Graduation Range
100 to 1000mL
Glassware Class
B
Autoclavable
Yes
Material of Construction
polypropylene
Labware Body Color
Clear
Item
Graduated Cylinder
Labware Clarity
Transparent
Color
Translucent
Labware Capacity - English
33.8 oz
Class
B
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Capacity
1000mL
Body Color
Clear
Clarity
Transparent
Maximum Graduation - Metric
1 L
Graduated
Yes
Bumper Included
No
Standards
DIN 12680, ISO 6706
Body Material
Polypropylene
Graduation Increments - Metric
10 mL
Minimum Graduation - Metric
100 mL
Minimum Graduation - English
3.381 oz
Volumetric Calibration
To Contain (TC)
Basic Material
Plastic
Graduation Increments - English
0.33 oz
Sterile/Non-Sterile
Non-Sterile
Capacity - English
33.8 fl oz
Base Shape
Hexagonal
Maximum Graduation - English
33.81 oz
Closure Included
No
Capacity - Metric
1 L

Description

Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.33 oz, Maximum Graduation - Metric 1 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 66 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.