Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 100mL, 1mL Graduation

  • Mfr # 9L456

  • Zoro # G4736252


product price: $9.19
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
10 to 100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9L456
Zoro #
G4736252
UPC #
190735563618
Country of Origin
Germany

Dimensions

Labware Height - Metric
250 mm
Labware Height - English
9.8 in
Diameter
31 mm
Height
250mm
Body Diameter - Metric
31 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
10 to 100mL
Glassware Class
B
Autoclavable
Yes
Class
B
Labware Clarity
Transparent
Material of Construction
Polymethylpentene
Labware Body Color
Clear
Labware Capacity - English
3.4 oz
Item
Graduated Cylinder
Capacity
100mL
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Color
clear
Graduation Increments - Metric
1 mL
Basic Material
Plastic
Capacity - English
3.4 fl oz
Standards
DIN 12680, ISO 6706
Maximum Graduation - English
3.38 oz
Minimum Graduation - English
0.338 oz
Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Graduated
Yes
Base Shape
Hexagonal
Maximum Graduation - Metric
100 mL
Capacity - Metric
100 mL
Bumper Included
No
Graduation Increments - English
0.033 oz
Closure Included
No
Volumetric Calibration
To Contain (TC)
Minimum Graduation - Metric
10 mL
Body Material
Polymethylpentene

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 31 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.