Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 100mL, Polypropylene

  • Mfr # 9L458

  • Zoro # G4016302


product price: $7.69
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
10 to 100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9L458
Zoro #
G4016302
UPC #
190735563625
Country of Origin
Germany

Dimensions

Labware Height - Metric
250 mm
Labware Height - English
9.8 in
Height
250mm
Diameter
31 mm
Body Diameter - Metric
31 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
10 to 100mL
Glassware Class
B
Autoclavable
Yes
Capacity
100mL
Material of Construction
polypropylene
Labware Body Color
Clear
Color
clear
Item
Graduated Cylinder
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Class
B
Labware Clarity
Transparent
Labware Capacity - English
3.4 oz
Minimum Graduation - Metric
10 mL
Minimum Graduation - English
0.338 oz
Basic Material
Plastic
Standards
DIN 12680, ISO 6706
Graduation Increments - English
0.033 oz
Clarity
Transparent
Maximum Graduation - English
3.38 oz
Body Material
Polypropylene
Capacity - Metric
100 mL
Body Color
Clear
Volumetric Calibration
To Contain (TC)
Closure Included
No
Maximum Graduation - Metric
100 mL
Bumper Included
No
Base Shape
Hexagonal
Capacity - English
3.4 fl oz
Graduation Increments - Metric
1 mL
Sterile/Non-Sterile
Non-Sterile
Graduated
Yes

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 31 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.