Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 100mL, PP, PK12

  • Mfr # 5PTJ5

  • Zoro # G1122737


product price: $38.25
/pk 12, $3.19/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
10 to 100mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PTJ5
Zoro #
G1122737
UPC #
190735559819
Country of Origin
China

Dimensions

Labware Height - Metric
250 mm
Labware Height - English
9.8 in
Diameter
30 mm
Body Diameter - Metric
30 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
100 mL
Graduation Subdivisions
1 mL
Graduation Range
10 to 100mL
Autoclavable
No
Labware Body Color
White
Series
1601PP
Special Features
Hex Base, Spout
Labware Capacity - English
3.4 oz
Capacity
100mL
Item
Graduated Cylinder
Color
Translucent
Labware Clarity
Translucent
Material of Construction
polypropylene
Includes
Spout
Graduation Increments - Metric
1 mL
Maximum Graduation - Metric
100 mL
Volumetric Calibration
To Deliver (TD)
Closure Included
No
Body Material
Polypropylene
Base Shape
Hexagonal
Body Color
Clear
Bumper Included
No
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
100 mL
Basic Material
Plastic
Minimum Graduation - Metric
10 mL
Clarity
Translucent
Capacity - English
3.4 fl oz
Graduated
Yes

Description

Graduated Cylinder, Capacity - Metric 100 mL, Capacity - English 3.4 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 100 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 30 mm, Autoclavable No, Body Color Clear, Clarity Translucent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.