Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 10mL, Polypropylene

  • Mfr # 9WJ86

  • Zoro # G4722356


product price: $4.59
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1 to 10mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9WJ86
Zoro #
G4722356
UPC #
190735563922
Country of Origin
Germany

Dimensions

Labware Height - Metric
140 mm
Height
140mm
Diameter
14 mm
Labware Height - English
5.5 in
Body Diameter - Metric
14 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
10 mL
Graduation Subdivisions
0.2 mL
Graduation Range
1 to 10mL
Glassware Class
B
Autoclavable
Yes
Color
clear
Capacity
10ml
Labware Clarity
Transparent
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Labware Capacity - English
0.34 oz
Class
B
Item
Graduated Cylinder
Labware Body Color
Clear
Material of Construction
polypropylene
Capacity - Metric
10 mL
Maximum Graduation - Metric
10 mL
Basic Material
Plastic
Standards
DIN 12680, ISO 6706
Body Material
Polypropylene
Graduated
Yes
Closure Included
No
Clarity
Transparent
Minimum Graduation - Metric
1 mL
Bumper Included
No
Minimum Graduation - English
0.033 oz
Graduation Increments - English
0.0067 oz
Maximum Graduation - English
0.33 oz
Capacity - English
0.3 fl oz
Base Shape
Hexagonal
Volumetric Calibration
To Contain (TC)
Body Color
Clear
Graduation Increments - Metric
0.2 mL
Sterile/Non-Sterile
Non-Sterile

Description

Graduated Cylinder, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Graduation Increments - Metric 0.2 mL, Graduation Increments - English 0.0067 oz, Maximum Graduation - Metric 10 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 14 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.