Zoro Homepage

Graduated Cylinder, 2 L

  • Mfr # UNICCTD2000

  • Zoro # G510412161


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Capacity
2000 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNICCTD2000
Zoro #
G510412161
UPC #
840287248128
Country of Origin
India

Details

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Item
Graduated Cylinder
Capacity
2000 mL
USP Specification
Type I
Body Color
Clear
Minimum Graduation - Metric
200 mL
Maximum Graduation - Metric
2,000 mL
Graduation Increments - English
0.68 oz
Clarity
Transparent
Graduated
Yes
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
2 L
Volumetric Calibration
To Deliver (TD)
Capacity - English
67.6 fl oz
Base Shape
Hexagonal
Closure Included
No
ASTM Specification
E1272
Body Material
Borosilicate Glass
Graduation Increments - Metric
20 mL
Bumper Included
Yes
Basic Material
Glass

Description

United Scientific graduated cylinders comply with ASTM E1272, Class A standards. They are individually serialized and certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and an individually certified certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.