Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 2000mL, Clear

  • Mfr # 9RTD2

  • Zoro # G4532211


product price: $61.49
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
200 to 2000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9RTD2
Zoro #
G4532211
UPC #
190735563816
Country of Origin
Germany

Dimensions

Labware Height - Metric
535 mm
Height
535mm
Diameter
83 mm
Labware Height - English
21.1 in
Body Diameter - Metric
83 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
200 to 2000mL
Glassware Class
B
Autoclavable
Yes
Capacity
2000mL
Item
Graduated Cylinder
Material of Construction
Polymethylpentene
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Labware Capacity - English
67.6 oz
Labware Clarity
Transparent
Class
B
Color
clear
Labware Body Color
Clear
Graduation Increments - English
0.67 oz
Basic Material
Plastic
Capacity - English
67.6 fl oz
Base Shape
Hexagonal
Volumetric Calibration
To Contain (TC)
Closure Included
No
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
2 L
Clarity
Transparent
Graduation Increments - Metric
20 mL
Body Material
Polymethylpentene
Body Color
Clear
Standards
DIN 12680, ISO 6706
Minimum Graduation - Metric
200 mL
Graduated
Yes
Minimum Graduation - English
6.762 oz
Bumper Included
No
Capacity - Metric
2 L
Maximum Graduation - English
67.62 oz

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 200 mL, Body Diameter - Metric 83 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.