Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 2000mL, Glass, Clear

  • Mfr # 5YHY5

  • Zoro # G2373691


product price: $28.85
/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
100 to 2000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHY5
Zoro #
G2373691
UPC #
190735561133
Country of Origin
China

Dimensions

Labware Height - Metric
515 mm
Height
515mm
Labware Height - English
20.3 in
Diameter
90 mm
Body Diameter - Metric
90 mm

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
100 to 2000mL
Autoclavable
Yes
Color
clear
Labware Clarity
Transparent
Item
Graduated Cylinder
Series
5SY4
Special Features
Round Base, Spout
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Labware Body Color
Clear
Capacity
2000mL
Labware Capacity - English
67.6 oz
Includes
Spout
Body Material
Glass
Graduation Increments - Metric
20 mL
Body Color
Clear
Maximum Graduation - Metric
2 L
Sterile/Non-Sterile
Non-Sterile
Capacity - English
67.6 fl oz
Closure Included
No
Clarity
Transparent
Basic Material
Glass
Bumper Included
No
Minimum Graduation - Metric
100 mL
Capacity - Metric
2 L
Base Shape
Round
Graduated
Yes
Volumetric Calibration
To Deliver (TD)

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 90 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.