Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 2000mL, Polypropylene

  • Mfr # 8ADU8

  • Zoro # G3937981


product price: $54.15
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
200 to 2000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8ADU8
Zoro #
G3937981
UPC #
190735562680
Country of Origin
Germany

Dimensions

Labware Height - Metric
535 mm
Labware Height - English
21.1 in
Height
535mm
Diameter
83 mm
Body Diameter - Metric
83 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
200 to 2000mL
Glassware Class
B
Autoclavable
Yes
Material of Construction
polypropylene
Capacity
2000mL
Class
B
Labware Clarity
Transparent
Color
clear
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Item
Graduated Cylinder
Labware Capacity - English
67.6 oz
Labware Body Color
Clear
Capacity - English
67.6 fl oz
Graduation Increments - Metric
20 mL
Graduation Increments - English
0.67 oz
Standards
DIN 12680
Body Material
Polypropylene
Clarity
Transparent
Volumetric Calibration
To Contain (TC)
Sterile/Non-Sterile
Non-Sterile
Base Shape
Hexagonal
Graduated
Yes
Closure Included
No
Bumper Included
No
Minimum Graduation - English
6.762 oz
Body Color
Clear
Minimum Graduation - Metric
200 mL
Maximum Graduation - English
67.62 oz
Capacity - Metric
2 L
Basic Material
Plastic
Maximum Graduation - Metric
2 L

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Graduation Increments - English 0.67 oz, Maximum Graduation - Metric 2 L, Minimum Graduation - Metric 200 mL, Body Diameter - Metric 83 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.