Shop ZORO SELECT

Graduated Cylinder, 2000mL, Polypropylene

  • Mfr # F28461-2000
  • Zoro # G4225243

product price: 
$
67.95
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0 to 1800mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F28461-2000
Zoro #
G4225243
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
49 cm
Diameter
3.5 in
Labware Height - English
19.3 in
Height
19.3"

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
2,000 mL
Graduation Subdivisions
20 mL
Graduation Range
0 to 1800mL
Autoclavable
Yes
Material of Construction
polypropylene
Item
Graduated Cylinder
Labware Clarity
Opaque
Special Features
Chemical-Resistant, Grip Handle
Labware Capacity - English
67.6 oz
Labware Body Color
White
Capacity
2000mL
Basic Material
Plastic
Body Material
Polypropylene
Capacity - English
67.6 fl oz
Graduation Increments - Metric
20 mL
Maximum Graduation - Metric
1,800 mL
Graduated
Yes
Clarity
Opaque
Body Color
White
Capacity - Metric
2 L
Minimum Graduation - Metric
0 mL

Description

Graduated Cylinder, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Graduation Increments - Metric 20 mL, Maximum Graduation - Metric 1,800 mL, Minimum Graduation - Metric 0 mL, Autoclavable Yes, Body Color White, Clarity Opaque, Basic Material Plastic, Special Features Chemical-Resistant, Grip Handle, Graduated Yes, Body Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.