
Graduated Cylinder, 25 mL, PK2
Mfr # UNCYLNGB-25
Zoro # G510412154
product price: $11.29
/pk 2, $5.65/eaKey Features
Glassware Class
B
Autoclavable
Yes
Includes
Bumper
Special Features
Heavy Uniform Wall Tubing
Clarity
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNCYLNGB-25
Zoro #
G510412154
UPC #
840287247251
Country of Origin
India
Details
Glassware Class
B
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Special Features
Heavy Uniform Wall Tubing
Clarity
Transparent
Volumetric Calibration
To Contain (TC)
USP Specification
Type I
Capacity - Metric
25 mL
Basic Material
Glass
Minimum Graduation - Metric
5 mL
Capacity - English
0.8 fl oz
Graduation Increments - Metric
1 mL
Graduated
Yes
Graduation Increments - English
0.03 oz
ASTM Specification
E1272
Body Material
Borosilicate Glass
Bumper Included
Yes
Maximum Graduation - Metric
25 mL
Closure Included
No
Base Shape
Hexagonal
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Description
Cylinders comply with ASTM E1272, Class B standards. Double metric scale, calibrated to contain. Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders come with bumper guards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.