Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 25 mL

  • Mfr # UNICCTD25

  • Zoro # G610412139


product price: $25.99
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Capacity - Metric
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNICCTD25
Zoro #
G610412139
UPC #
840287248067
Country of Origin
India

Details

Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Capacity - Metric
25 mL
ASTM Specification
E1272
Graduation Increments - Metric
0.2 mL
USP Specification
Type I
Clarity
Transparent
Base Shape
Hexagonal
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
5 mL
Basic Material
Glass
Volumetric Calibration
To Deliver (TD)
Body Material
Borosilicate Glass
Graduation Increments - English
0.007 oz
Closure Included
No
Capacity - English
0.8 fl oz
Bumper Included
Yes
Graduated
Yes
Maximum Graduation - Metric
25 mL
Body Color
Clear

Description

United Scientific graduated cylinders comply with ASTM E1272, Class A standards. They are individually serialized and certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and an individually certified certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.