Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 250 mL

  • Mfr # UNICCTD250

  • Zoro # G110412141


product price: $54.19
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Minimum Graduation - Metric
30 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNICCTD250
Zoro #
G110412141
UPC #
840287248098
Country of Origin
India

Details

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Item
Graduated Cylinder
Minimum Graduation - Metric
30 mL
Graduated
Yes
Maximum Graduation - Metric
250 mL
Body Material
Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Capacity - English
8.5 fl oz
Clarity
Transparent
Base Shape
Hexagonal
USP Specification
Type I
Graduation Increments - English
0.07 oz
Bumper Included
Yes
Body Color
Clear
Volumetric Calibration
To Deliver (TD)
Capacity - Metric
250 mL
Closure Included
No
ASTM Specification
E1272
Basic Material
Glass
Graduation Increments - Metric
2 mL

Description

United Scientific graduated cylinders comply with ASTM E1272, Class A standards. They are individually serialized and certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and an individually certified certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.