Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 250mL, 2mL Graduation

  • Mfr # 8ADT5

  • Zoro # G3975133


product price: $11.35
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
24 to 250mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8ADT5
Zoro #
G3975133
UPC #
190735562666
Country of Origin
Germany

Dimensions

Labware Height - Metric
315 mm
Diameter
42 mm
Height
315mm
Labware Height - English
12.4 in
Body Diameter - Metric
42 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
24 to 250mL
Glassware Class
B
Autoclavable
Yes
Color
clear
Labware Clarity
Transparent
Labware Body Color
Clear
Capacity
250ml
Labware Capacity - English
8.5 oz
Class
B
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Item
Graduated Cylinder
Material of Construction
Polymethylpentene
Body Material
Polymethylpentene
Basic Material
Plastic
Minimum Graduation - English
0.811 oz
Bumper Included
No
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
24 mL
Capacity - English
8.5 fl oz
Graduation Increments - Metric
2 mL
Volumetric Calibration
To Contain (TC)
Clarity
Transparent
Standards
DIN 12680
Graduation Increments - English
0.06 oz
Graduated
Yes
Capacity - Metric
250 mL
Maximum Graduation - English
8.45 oz
Closure Included
No
Body Color
Clear
Base Shape
Hexagonal
Maximum Graduation - Metric
250 mL

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 24 mL, Body Diameter - Metric 42 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.