Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 250mL, Glass, Clear, PK6

  • Mfr # 5YHY2

  • Zoro # G0654981


product price: $51.89
/pk 6, $8.65/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
10 to 250mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHY2
Zoro #
G0654981
UPC #
190735561102
Country of Origin
China

Dimensions

Labware Height - Metric
310 mm
Labware Height - English
12.2 in
Diameter
42 mm
Height
310mm
Body Diameter - Metric
42 mm

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
10 to 250mL
Autoclavable
Yes
Labware Capacity - English
8.4 oz
Color
clear
Labware USP Specification
Type I
Series
Nitro
Special Features
Round Base, Spout
Labware Body Color
Clear
Capacity
250ml
Material of Construction
Borosilicate Glass
Item
Graduated Cylinder
Labware Clarity
Transparent
Includes
Spout
Graduation Increments - Metric
2 mL
Base Shape
Round
Basic Material
Glass
Graduated
Yes
Closure Included
No
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Capacity - English
8.5 fl oz
Volumetric Calibration
To Deliver (TD)
Bumper Included
No
Minimum Graduation - Metric
10 mL
Maximum Graduation - Metric
250 mL
Body Material
Glass
Body Color
Clear
Capacity - Metric
250 mL

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 42 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.