Zoro Homepage

Graduated Cylinder, 250mL, Polypropylene

  • Mfr # 9WH45

  • Zoro # G4127697


product price: $9.39
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
24 to 250mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9WH45
Zoro #
G4127697
UPC #
190735563915
Country of Origin
Germany

Dimensions

Labware Height - Metric
315 mm
Labware Height - English
12.4 in
Height
315mm
Diameter
42 mm
Body Diameter - Metric
42 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
24 to 250mL
Glassware Class
B
Autoclavable
Yes
Material of Construction
polypropylene
Capacity
250ml
Item
Graduated Cylinder
Labware Clarity
Transparent
Labware Body Color
Clear
Color
clear
Class
B
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Labware Capacity - English
8.5 oz
Maximum Graduation - English
8.45 oz
Bumper Included
No
Closure Included
No
Base Shape
Hexagonal
Volumetric Calibration
To Contain (TC)
Capacity - Metric
250 mL
Graduated
Yes
Capacity - English
8.5 fl oz
Graduation Increments - Metric
2 mL
Minimum Graduation - Metric
24 mL
Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
250 mL
Clarity
Transparent
Graduation Increments - English
0.06 oz
Minimum Graduation - English
0.811 oz
Basic Material
Plastic
Body Material
Polypropylene
Standards
DIN 12680, ISO 6706

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 24 mL, Body Diameter - Metric 42 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.