Graduated Cylinder, 25mL, 0.5mL

  • Mfr # F28691-0000

  • Zoro # G2381718


product price:  $12.79
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
1 to 25mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F28691-0000
Zoro #
G2381718
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
19 cm
Labware Height - English
7.5 in
Diameter
0.61 in ID
Height
7.5"
Body Diameter - Metric
17.78 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
1 to 25mL
Glassware Class
B
Autoclavable
Yes
Labware Capacity - English
0.85 oz
Color
clear
Item
Graduated Cylinder
Material of Construction
Polymethylpentene
Labware Body Color
Clear
Special Features
Shatter-Proof, Chemical Resistant
Labware Clarity
Transparent
Capacity
25ml
Minimum Graduation - Metric
1 mL
Basic Material
Plastic
Bumper Included
No
Sterile/Non-Sterile
Non-Sterile
Closure Included
No
Maximum Graduation - Metric
25 mL
Body Material
Polymethylpentene
Graduation Increments - English
0.016 oz
Base Shape
Octagonal
Clarity
Transparent
Minimum Graduation - English
0.033 oz
Graduation Increments - Metric
0.5 mL
Volumetric Calibration
To Contain (TC)
Maximum Graduation - English
0.84 oz
Body Color
Clear
Capacity - Metric
25 mL
Capacity - English
0.8 fl oz
Graduated
Yes

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.016 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 17.78 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.