Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 25mL, 0.5mL Graduation

  • Mfr # 9EX72

  • Zoro # G4092146


product price: $6.15
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
2.5 to 25mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9EX72
Zoro #
G4092146
UPC #
190735563472
Country of Origin
Germany

Dimensions

Labware Height - Metric
170 mm
Height
170mm
Diameter
20 mm
Labware Height - English
6.7 in
Body Diameter - Metric
20 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
2.5 to 25mL
Glassware Class
B
Autoclavable
Yes
Labware Capacity - English
0.85 oz
Capacity
25ml
Labware Clarity
Transparent
Class
B
Labware Body Color
Clear
Material of Construction
Polymethylpentene
Item
Graduated Cylinder
Color
clear
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Minimum Graduation - Metric
2.5 mL
Graduation Increments - English
0.016 oz
Base Shape
Hexagonal
Clarity
Transparent
Basic Material
Plastic
Capacity - Metric
25 mL
Body Material
Polymethylpentene
Graduated
Yes
Body Color
Clear
Maximum Graduation - Metric
25 mL
Volumetric Calibration
To Contain (TC)
Maximum Graduation - English
0.84 oz
Graduation Increments - Metric
0.5 mL
Bumper Included
No
Sterile/Non-Sterile
Non-Sterile
Capacity - English
0.8 fl oz
Minimum Graduation - English
0.084 oz
Standards
DIN 12680, ISO 6706
Closure Included
No

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English 0.016 oz, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 2.5 mL, Body Diameter - Metric 20 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.