Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 25mL, Glass, Clear, PK12

  • Mfr # 5YHX9

  • Zoro # G2858974


product price: $42.75
/pk 12, $3.56/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
2 to 25mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHX9
Zoro #
G2858974
UPC #
190735561072
Country of Origin
China

Dimensions

Labware Height - Metric
160 mm
Labware Height - English
6.3 in
Diameter
20 mm
Height
160mm
Body Diameter - Metric
20 mm

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
25 mL
Graduation Subdivisions
0.5 mL
Graduation Range
2 to 25mL
Autoclavable
Yes
Series
Nitro
Labware Body Color
Clear
Item
Graduated Cylinder
Labware Capacity - English
0.8 oz
Labware Clarity
Transparent
Color
clear
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Special Features
Round Base, Spout
Capacity
25ml
Includes
Spout
Maximum Graduation - Metric
25 mL
Capacity - Metric
25 mL
Base Shape
Round
Body Material
Glass
Capacity - English
0.8 fl oz
Graduated
Yes
Minimum Graduation - Metric
2 mL
Sterile/Non-Sterile
Non-Sterile
Bumper Included
No
Volumetric Calibration
To Deliver (TD)
Body Color
Clear
Closure Included
No
Basic Material
Glass
Clarity
Transparent
Graduation Increments - Metric
0.5 mL

Description

Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English 0.8 fl oz, Graduation Increments - Metric 0.5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 2 mL, Body Diameter - Metric 20 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.