Zoro Homepage

Graduated Cylinder, 50 mL

  • Mfr # UNICCTD50

  • Zoro # G610412160


product price: $27.59
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
USP Specification
Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNICCTD50
Zoro #
G610412160
UPC #
840287248074
Country of Origin
India

Details

Glassware Class
A
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Item
Graduated Cylinder
Includes
Bumper
USP Specification
Type I
Capacity - English
1.7 fl oz
Body Color
Clear
ASTM Specification
E1272
Closure Included
No
Clarity
Transparent
Maximum Graduation - Metric
50 mL
Volumetric Calibration
To Deliver (TD)
Sterile/Non-Sterile
Non-Sterile
Base Shape
Hexagonal
Minimum Graduation - Metric
10 mL
Basic Material
Glass
Graduation Increments - English
0.03 oz
Bumper Included
Yes
Capacity - Metric
50 mL
Graduation Increments - Metric
1 mL
Graduated
Yes
Body Material
Borosilicate Glass

Description

United Scientific graduated cylinders comply with ASTM E1272, Class A standards. They are individually serialized and certified. Each cylinder features a double metric scale, calibrated to deliver. Borosilicate glass 3.3 cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders include bumper guards and an individually certified certificate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.