Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 500 mL

  • Mfr # UNCYLNGB-500

  • Zoro # G110412165


product price: $19.99
/ea

Key Features

Glassware Class
B
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Includes
Bumper
Capacity - Metric
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNCYLNGB-500
Zoro #
G110412165
UPC #
840287247299
Country of Origin
India

Details

Glassware Class
B
Autoclavable
Yes
Special Features
Heavy Uniform Wall Tubing
Item
Graduated Cylinder
Includes
Bumper
Capacity - Metric
500 mL
Closure Included
No
USP Specification
Type I
Capacity - English
16.9 fl oz
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Body Color
Clear
Volumetric Calibration
To Contain (TC)
ASTM Specification
E1272
Body Material
Borosilicate Glass
Minimum Graduation - Metric
50 mL
Base Shape
Hexagonal
Graduation Increments - English
0.85 oz
Bumper Included
Yes
Clarity
Transparent
Graduation Increments - Metric
25 mL
Maximum Graduation - Metric
500 mL
Graduated
Yes

Description

Cylinders comply with ASTM E1272, Class B standards. Double metric scale, calibrated to contain. Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and attached glass hexagonal bases. All cylinders come with bumper guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.