Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 500mL, Glass, Clear, PK2

  • Mfr # 5YHY3

  • Zoro # G0435531


product price: $25.65
/pk 2, $12.83/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
25 to 500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHY3
Zoro #
G0435531
UPC #
190735561119
Country of Origin
China

Dimensions

Labware Height - Metric
360 mm
Labware Height - English
14.2 in
Diameter
57 mm
Height
360mm
Body Diameter - Metric
57 mm

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
25 to 500mL
Autoclavable
Yes
Labware Capacity - English
16.9 oz
Color
clear
Capacity
500ml
Series
Nitro
Material of Construction
Borosilicate Glass
Special Features
Round Base, Spout
Labware Body Color
Clear
Item
Graduated Cylinder
Labware USP Specification
Type I
Labware Clarity
Transparent
Includes
Spout
Graduation Increments - Metric
5 mL
Body Color
Clear
Capacity - Metric
500 mL
Maximum Graduation - Metric
500 mL
Body Material
Glass
Sterile/Non-Sterile
Non-Sterile
Closure Included
No
Clarity
Transparent
Graduated
Yes
Basic Material
Glass
Bumper Included
No
Base Shape
Round
Volumetric Calibration
To Deliver (TD)
Minimum Graduation - Metric
25 mL
Capacity - English
16.9 fl oz

Description

Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 25 mL, Body Diameter - Metric 57 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.