Zoro Homepage

Graduated Cylinder, 500mL, Polypropylene

  • Mfr # 9AE09

  • Zoro # G3977084


product price: $13.59
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
50 to 500mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9AE09
Zoro #
G3977084
UPC #
190735563366
Country of Origin
Germany

Dimensions

Labware Height - Metric
360 mm
Labware Height - English
14.2 in
Height
360mm
Diameter
55 mm
Body Diameter - Metric
55 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
500 mL
Graduation Subdivisions
5 mL
Graduation Range
50 to 500mL
Glassware Class
B
Autoclavable
Yes
Labware Clarity
Translucent
Material of Construction
polypropylene
Item
Graduated Cylinder
Capacity
500ml
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Labware Capacity - English
16.9 oz
Color
clear
Labware Body Color
White
Class
B
Closure Included
No
Standards
DIN 12680, ISO 6706
Base Shape
Hexagonal
Body Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
500 mL
Clarity
Transparent
Body Color
Clear
Volumetric Calibration
To Contain (TC)
Bumper Included
No
Graduation Increments - English
0.16 oz
Minimum Graduation - Metric
50 mL
Graduated
Yes
Capacity - English
16.9 fl oz
Graduation Increments - Metric
5 mL
Basic Material
Plastic
Maximum Graduation - English
16.9 oz
Maximum Graduation - Metric
500 mL
Minimum Graduation - English
1.69 oz

Description

Graduated Cylinder, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Graduation Increments - Metric 5 mL, Graduation Increments - English 0.16 oz, Maximum Graduation - Metric 500 mL, Minimum Graduation - Metric 50 mL, Body Diameter - Metric 55 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.