Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 50mL, 1mL Graduation

  • Mfr # 9GE56

  • Zoro # G4184826


product price: $6.89
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 50mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9GE56
Zoro #
G4184826
UPC #
190735563557
Country of Origin
Germany

Dimensions

Labware Height - Metric
200 mm
Diameter
26 mm
Labware Height - English
7.9 in
Height
200mm
Body Diameter - Metric
26 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 50mL
Glassware Class
B
Autoclavable
Yes
Item
Graduated Cylinder
Color
clear
Material of Construction
Polymethylpentene
Class
B
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Labware Body Color
Clear
Labware Capacity - English
1.7 oz
Labware Clarity
Transparent
Capacity
50ml
Minimum Graduation - Metric
5 mL
Volumetric Calibration
To Contain (TC)
Bumper Included
No
Capacity - English
1.7 fl oz
Closure Included
No
Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Body Material
Polymethylpentene
Clarity
Transparent
Graduation Increments - English
0.033 oz
Body Color
Clear
Capacity - Metric
50 mL
Standards
DIN 12680, ISO 6706
Graduation Increments - Metric
1 mL
Base Shape
Hexagonal
Graduated
Yes
Maximum Graduation - English
1.69 oz
Maximum Graduation - Metric
50 mL
Minimum Graduation - English
0.169 oz

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 26 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.