Zoro Homepage

Graduated Cylinder, 50mL, Polypropylene

  • Mfr # 4YMU2

  • Zoro # G4174344


product price: $5.99
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 50mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YMU2
Zoro #
G4174344
UPC #
-
Country of Origin
Germany

Dimensions

Labware Height - Metric
200 mm
Diameter
26 mm
Labware Height - English
10.25 in
Height
200mm
Body Diameter - Metric
26 mm

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
5 to 50mL
Glassware Class
B
Autoclavable
Yes
Capacity
50ml
Item
Graduated Cylinder
Material of Construction
polypropylene
Labware Capacity - English
1.7 oz
Color
natural
Labware Body Color
White
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Labware Clarity
Translucent
Specification
ISO 6706 Class B Specification
Class
B
Volumetric Calibration
To Contain (TC)
Capacity - Metric
50 mL
Maximum Graduation - English
1.69 oz
Basic Material
Plastic
Minimum Graduation - Metric
5 mL
Graduation Increments - Metric
1 mL
Closure Included
No
Standards
DIN 12680
Capacity - English
1.7 fl oz
Body Material
Polypropylene
Minimum Graduation - English
0.169 oz
Graduated
Yes
Base Shape
Hexagonal
Bumper Included
No
Maximum Graduation - Metric
50 mL
Body Color
Clear
Clarity
Transparent
Sterile/Non-Sterile
Non-Sterile
Graduation Increments - English
0.033 oz

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.033 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric 26 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification Not Applicable, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.