Graduated Cylinder, 50mL, PP, Translucent

  • Mfr # F28454-0000
  • Zoro # G2999136
product price: 
$
9.15
/ea

Key Features

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
1 to 50mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F28454-0000
Zoro #
G2999136
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - Metric
20.1 cm
Diameter
29/32 in ID
Labware Height - English
7.9 in
Height
7-15/16"

Details

Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Capacity - Metric
50 mL
Graduation Subdivisions
1 mL
Graduation Range
1 to 50mL
Autoclavable
Yes
Material of Construction
polypropylene
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Special Features
Chemical-Resistant, Non-Wetting
Labware Clarity
Translucent
Item
Graduated Cylinder
Color
Translucent
Capacity
50ml
Graduated
Yes
Maximum Graduation - Metric
50 mL
Clarity
Translucent
Basic Material
Plastic
Body Color
Colorless
Capacity - Metric
50 mL
Capacity - English
1.7 fl oz
Minimum Graduation - Metric
1 mL
Graduation Increments - Metric
1 mL
Body Material
Polypropylene

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 1 mL, Autoclavable Yes, Body Color Colorless, Clarity Translucent, Basic Material Plastic, Special Features Chemical-Resistant, Non-Wetting, Graduated Yes, Body Material Polypropylene

Ratings & reviews