Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, 5mL, Glass, Clear, PK12

  • Mfr # 5YHX7

  • Zoro # G2373131


product price: $31.15
/pk 12, $2.60/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
5 mL
Graduation Subdivisions
0.1 mL
Graduation Range
1 to 5mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5YHX7
Zoro #
G2373131
UPC #
190735561058
Country of Origin
China

Dimensions

Labware Height - Metric
115 mm
Height
115mm
Labware Height - English
4.5 in
Diameter
12 mm
Body Diameter - Metric
12 mm

Details

Labware Basic Material
Glass
Labware Body Material
Glass
Labware Capacity - Metric
5 mL
Graduation Subdivisions
0.1 mL
Graduation Range
1 to 5mL
Autoclavable
Yes
Labware Capacity - English
0.2 oz
Special Features
Round Base, Spout
Material of Construction
Borosilicate Glass
Labware USP Specification
Type I
Series
Nitro
Item
Graduated Cylinder
Capacity
5ml
Color
clear
Labware Body Color
Clear
Labware Clarity
Transparent
Includes
Spout
Capacity - English
0.2 fl oz
Minimum Graduation - Metric
1 mL
Sterile/Non-Sterile
Non-Sterile
Body Material
Glass
Bumper Included
No
Basic Material
Glass
Closure Included
No
Maximum Graduation - Metric
5 mL
Volumetric Calibration
To Deliver (TD)
Base Shape
Round
Body Color
Clear
Capacity - Metric
5 mL
Graduated
Yes
Clarity
Transparent
Graduation Increments - Metric
0.1 mL

Description

Graduated Cylinder, Capacity - Metric 5 mL, Capacity - English 0.2 fl oz, Graduation Increments - Metric 0.1 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 5 mL, Minimum Graduation - Metric 1 mL, Body Diameter - Metric 12 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Not Applicable, Glassware Class Not Applicable, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.