Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, Class A, 50 mL

  • Mfr # CY3020-50

  • Zoro # G7169088


product price: $30.89
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Includes
Bumper
Closure Included
No
Maximum Graduation - Metric
50 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CY3020-50
Zoro #
G7169088
UPC #
-
Country of Origin
India

Dimensions

Body Diameter - Metric
195 mm

Details

Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Closure Included
No
Maximum Graduation - Metric
50 mL
ASTM Specification
E1272
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
10 mL
Capacity - Metric
50 mL
Basic Material
Glass
Capacity - English
1.7 fl oz
Clarity
Transparent
Bumper Included
Yes
USP Specification
Type I
Volumetric Calibration
To Deliver (TD)
Body Color
Clear
Graduated
Yes
Graduation Increments - English
0.03 oz
Body Material
Borosilicate Glass
Base Shape
Hexagonal
Graduation Increments - Metric
1 mL

Description

Graduated Cylinder, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Graduation Increments - Metric 1 mL, Graduation Increments - English 0.03 oz, Maximum Graduation - Metric 50 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 195 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.