Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder Starter Kit

  • Mfr # 7Y383

  • Zoro # G2580669


product price: $70.19
/ea

Key Features

Labware Body Material
Polymethylpentene (PMP)
Glassware Class
B
Autoclavable
Yes
Material of Construction
Polymethylpentene
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7Y383
Zoro #
G2580669
UPC #
-
Country of Origin
Germany

Dimensions

Body Diameter - Metric
26 mm, 31 mm, 42 mm, 55 mm, 65 mm

Details

Labware Body Material
Polymethylpentene (PMP)
Glassware Class
B
Autoclavable
Yes
Material of Construction
Polymethylpentene
Item
Graduated Cylinder Starter Kit
Special Features
Chemically Resistant to Most Acids, Bases and Many Common Solvents
Graduation Increments - Metric
1 mL, 2 mL, 5 mL, 10 mL
Body Color
Clear
Maximum Graduation - Metric
5 mL, 10 mL, 100 mL, 250 mL, 500 mL
Bumper Included
No
Graduation Increments - English
0.033 oz, 0.06 oz, 0.16 oz, 0.33 oz
Body Material
Polymethylpentene
Closure Included
No
Graduated
Yes
Base Shape
Hexagonal
Capacity - Metric
50 mL, 100 mL, 250 mL, 500 mL, 1 L
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
5 mL, 10 mL, 24 mL, 50 mL, 100 mL
Standards
DIN 12680, ISO 6706
Clarity
Transparent
Capacity - English
1.7 fl oz, 3.4 fl oz, 8.5 fl oz, 16.9 fl oz, 33.8 fl oz
Basic Material
Plastic
Minimum Graduation - English
0.169 oz, 0.338 oz, 0.811 oz, 1.69 oz, 3.381 oz
Volumetric Calibration
To Contain (TC)
Maximum Graduation - English
1.69 oz, 3.38 oz, 8.45 oz, 16.9 oz, 33.81 oz

Description

Graduated Cylinder Starter Kit, Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1 L, Capacity - English 1.7 fl oz, 3.4 fl oz, 8.5 fl oz, 16.9 fl oz, 33.8 fl oz, Graduation Increments - Metric 1 mL, 2 mL, 5 mL, 10 mL, Graduation Increments - English 0.033 oz, 0.06 oz, 0.16 oz, 0.33 oz, Maximum Graduation - Metric 5 mL, 10 mL, 100 mL, 250 mL, 500 mL, Minimum Graduation - Metric 5 mL, 10 mL, 24 mL, 50 mL, 100 mL, Body Diameter - Metric 26 mm, 31 mm, 42 mm, 55 mm, 65 mm, Autoclavable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.