Zoro Homepage

Graduated Cylinder, w/Stopper, 1000 mL

  • Mfr # CY2980-1000

  • Zoro # G6145189


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Glassware Class
A
Autoclavable
Yes
Capacity
1000 mL
Includes
Bumper
Body Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY2980-1000
Zoro #
G6145189
UPC #
-
Country of Origin
India

Dimensions

Body Diameter - Metric
460 mm

Details

Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder
Capacity
1000 mL
Includes
Bumper
Body Material
Borosilicate Glass
Graduation Increments - English
0.34 oz
Base Shape
Hexagonal
Capacity - Metric
1 L
Closure Included
Yes
Maximum Graduation - Metric
1,000 mL
USP Specification
Type I
Graduated
Yes
Basic Material
Glass
Clarity
Transparent
Capacity - English
33.8 fl oz
Sterile/Non-Sterile
Non-Sterile
Bumper Included
Yes
Volumetric Calibration
To Deliver (TD)
Graduation Increments - Metric
10 mL
Body Color
Clear
ASTM Specification
E1272
Minimum Graduation - Metric
100 mL

Description

Graduated Cylinder, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Graduation Increments - Metric 10 mL, Graduation Increments - English 0.34 oz, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 460 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.