Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinder, w/Stopper, 250 mL

  • Mfr # CY2980-250

  • Zoro # G6145207


product price: $70.99
/ea

Key Features

Glassware Class
A
Autoclavable
Yes
Includes
Bumper
Capacity - English
8.5 fl oz
Maximum Graduation - Metric
250 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY2980-250
Zoro #
G6145207
UPC #
-
Country of Origin
India

Dimensions

Body Diameter - Metric
330 mm

Details

Glassware Class
A
Autoclavable
Yes
Item
Graduated Cylinder
Includes
Bumper
Capacity - English
8.5 fl oz
Maximum Graduation - Metric
250 mL
Body Material
Borosilicate Glass
Basic Material
Glass
Clarity
Transparent
Body Color
Clear
Graduation Increments - Metric
2 mL
Base Shape
Hexagonal
Graduated
Yes
USP Specification
Type I
Graduation Increments - English
0.07 oz
ASTM Specification
E1272
Volumetric Calibration
To Deliver (TD)
Capacity - Metric
250 mL
Bumper Included
Yes
Closure Included
Yes
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - Metric
30 mL

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.07 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 30 mL, Body Diameter - Metric 330 mm, Autoclavable Yes, Body Color Clear, Clarity Transparent, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Deliver (TD), ASTM Specification E1272, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.