Zoro Homepage

Beaker, Stainless Steel, Low Form with Handle, 0.4 L / 16 oz Capacity

  • Mfr # 95160

  • Zoro # G4669901


product price: $55.89
/ea

Key Features

Capacity
16 oz
Body Material
Stainless Steel
Beaker Type
Low Form with Handle
Capacity - Metric
0.4 L
Capacity - English
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95160
Zoro #
G4669901
UPC #
-
Country of Origin
India

Dimensions

Labware Inside Dia. - English
4.6 in
Labware Height - English
3.5 in
Labware Inside Dia. - Metric
117 mm
Overall Height
3 1/2 in
Overall Height - Metric
88 mm
Labware Height - Metric
88 mm

Details

Item
Beaker
Capacity
16 oz
Body Material
Stainless Steel
Beaker Type
Low Form with Handle
Capacity - Metric
0.4 L
Capacity - English
16 oz
Autoclavable
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Aluminum Base for Even Heat Conductivity
Graduation Subdivisions
400 mL
Graduation Range
2 to 16 oz
Material
Stainless Steel
Product Type
Beaker
Clarity
Opaque
Body Color
Silver
Disposable/Reusable
Reusable
Graduated
Yes
Basic Material
Metal

Description

Beaker, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Beaker, Sterile/Non-Sterile Non-Sterile, Capacity 16 oz, Overall Height 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.