Zoro Homepage

Graphite Bar, Graphite, Black, 1/4" Thick

  • Mfr # BULK-GS-13

  • Zoro # G4345278


product price: $11.19
/ea

Key Features

Color
Black
Material
Graphite
Thickness
0.25 in
Width
1/2 in
Max. Temp.
800 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-GS-13
Zoro #
G4345278
UPC #
193005021023
Country of Origin
United States

Dimensions

Length
3 in
Thickness
0.25 in
Width
1/2 in
Overall Width
1/2 in
Overall Length
3 in

Details

Item
Graphite Rectangular Bar
Color
Black
Material
Graphite
Max. Temp.
800 Degrees F
Tensile Strength
5,500 psi
System of Measurement
Inch
Maximum Temperature
800 Degrees F
Shape
Rectangular Bar

Description

Graphite Rectangular Bar, Material Graphite, Overall Length 3 in, Overall Width 1/2 in, Thickness 0.25 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.