Zoro Homepage

Graphite Sheet, Graphite, Black, 1" Thick

  • Mfr # BULK-GS-6

  • Zoro # G4345348


product price: $74.49
/ea

Key Features

Material
Graphite
Color
Black
Length
6 in
Width
4 in
Tensile Strength
5,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-GS-6
Zoro #
G4345348
UPC #
193005020729
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Thickness
1 in
Overall Length
6 in
Overall Width
4 in

Details

Item
Graphite Rectangular Bar
Material
Graphite
Color
Black
Tensile Strength
5,500 psi
Max. Temp.
800 Degrees F
Shape
Rectangular Bar
System of Measurement
Inch
Maximum Temperature
800 Degrees F

Description

Graphite Rectangular Bar, Material Graphite, Overall Length 6 in, Overall Width 4 in, Thickness 1 in, Tensile Strength 5,500 psi, Shape Rectangular Bar, Maximum Temperature 800 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.