Shop ZORO SELECT
See all product information
Create Account
GrateMagnet, 8"L, Rare Earth, 8"W
- Mfr # 34TA29
- Zoro # G9975831
product price:Â
$
1,043.99
/ea
Free Shipping & Returns
Key Features
Magnetic Separator Type
Rectangular Grate Magnet
Primary Magnet Material
Rare Earth
Maximum Magnetic Pull Strength
80 oz
Magnetic Intensity
10,700 gauss
Grate Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34TA29
- Zoro #
- G9975831
- UPC #
- 190735468685
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Overall Width
- 8 in
- Overall Height
- 1 1/2 in
- Length (In.)
- 8
- Height (In.)
- 1-1/2
- Width (In.)
- 8
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Magnetic Separator Type
- Rectangular Grate Magnet
- Primary Magnet Material
- Rare Earth
- Maximum Magnetic Pull Strength
- 80 oz
- Magnetic Intensity
- 10,700 gauss
- Grate Shape
- Rectangle
- Item
- Grate Magnet
- Intensity Range (Gauss)
- 10,700
- Max. Pull on Contact
- 80 oz. At The Surface with 1/4" dia. Steel Test Ball
- Free Flowing Material
- Powder or Granular
- For Free Flowing Material Type
- Dry Granular, Dry Powder
- Max. Operating Temp.
- 150 Degrees F
- Temp. Range (F)
- 0 Degrees to 150 Degrees
- Magnet Type
- Rare Earth
- Type
- Rectangular
Description
Grate Magnet, Maximum Magnetic Pull Strength 80 oz, Square, 8 in Overall Length, 8 in Overall Width, 1 1/2 in Overall Height, Rare Earth
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.